Beli adjustable wrench facom di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Druck Pressure Calibrator
    Mulai

    Rp9.899.900

    Druck Pressure Calibrator
    Deskripsi:
    Druck Pressure Calibrator, Data Logging, 270mm Length - DPI611-10GThis hand-held pressure calibrator is a high-precision tool designed for data logging. It combines pressure generation, signal measurement, and loop power, offering convenience, accuracy, and ease of use in a compact design.Can it be used for calibrating pressure instruments in various industries?Yes, it is versatile and suitable for calibrating pressure instruments in automation, electronics, and mechanical engineering sectors.Will it help in automating calibration procedures?Yes, it allows for automated calibration procedures, reducing the time and effort required for calibration tasks.Is the pressure calibrator user-friendly?Yes, it features a user-friendly interface with a touch screen and simplified navigation, making it easy to operate even for less experienced users.
  2. FACOM Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  3. FACOM Adjustable Wrench Grip (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    FACOM Adjustable Wrench Grip (Kunci Inggris)
    atribut:
    • Finish: Chrome Varnish
    • Handle Material: Bi-Material
  4. Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris)
    Mulai

    Rp409.900

    Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris)
    Deskripsi:
    Chrome Finish Sets Manufactured from high strength 'I' beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: ISO 6787-1982, ASME B.107.8M-1996, BS 6333-1995, DIN3117-1988, JIS B4604-1976.
    atribut:
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Corrosion Resistant Heat Treated Jaws
  5. Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)
    Mulai

    Rp599.900

    Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)
    Deskripsi:
    Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.
    atribut:
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Corrosion Resistant Heat Treated Jaws
  6. FACOM Wrench Cabinet Four-Way
    Mulai

    Rp739.900

    FACOM Wrench Cabinet Four-Way
    atribut:
    • Content: 4 Cavities (2 Square(6,8mm),1 triangular (9mm), 1 Cylindrical (5-14mm)) and 1 bit with 2 Screw PH2 & slotted Head 7mm
  7. FLUKE Pressure Calibrator
    Mulai

    Rp68.999.900

    FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
  8. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  9. FACOM Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp169.900

  10. FACOM Screwdriver (Obeng)
    Mulai

    Rp22.900

    FACOM Screwdriver (Obeng)
    Deskripsi:
    Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
  11. FACOM Ultra Compact Ratchet (Set Kunci Sok)
    Mulai

    Rp7.999.900

    FACOM Ultra Compact Ratchet (Set Kunci Sok)
    Deskripsi:
    Easy storage. Pictograph of footprints of mouthpieces and silhouettes under tools. Automatic straightening of the two terminal strips when opening the box to facilitate handling. Retention of tools in case of overturning of the box.
    atribut:
    • Dimensions (cm): 20x22x9
  12. FACOM Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp5.999.900

    FACOM Combination Wrench (Kunci Ring Pas)
    atribut:
    • Material: Steel
    • Presentation: Satin chrome finish
  13. MASTECH Thermocouple Calibrator (Pendeteksi Suhu)
    Mulai

    Rp7.699.900

    MASTECH Thermocouple Calibrator (Pendeteksi Suhu)
    Deskripsi:
    MS7220 Thermocouple Calibrator adalah yang tepat sumber dan alat ukur untuk mengkalibrasi termokopel instrumen melalui termokopel mini jack. Kalibrator yang dapat ditunjukkan di unit degC, degF atau mV.
  14. FLUKE Volt/Ma Calibrator
    Mulai

    Rp53.999.900

    FLUKE Volt/Ma Calibrator
    Deskripsi:
    The Fluke 715 Volt mA Calibrator delivers outstanding performance, durability, and reliability in a compact, lightweight tool. Offered in the rugged Fluke 80 Series DMM package, the calibrator measures loop current as well as voltage output. It sources voltage to 200mV or 20V, measures loop current (0-20, 4-20mA) signals with 0 .01% accuracy and 1µA resolution, and measures voltage output process signals from PLCs and transmitters. It can source or simulate 4-20mA loop current and provides a 24V loop supply with simultaneous current measurement. The 715 is also extremely easy to use with a simple push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators. It features the rugged construction that Fluke tools are known for and is EMI tolerant and dust and splash resistant. It also features a removable battery door for quick battery changes.
    atribut:
    • Operating Altitude (m): 3000max
    • Display: Clear 5 digit LCD
    • Operating Temperature (°C): -10 to 55
  15. FLUKE Dual Sensor Pressure Calibrator
    Mulai

    Rp81.999.900

    FLUKE Dual Sensor Pressure Calibrator
    atribut:
    • Dimensions (mm): 200x110x58
    • Included Accessories: Alligator clip AC175 (red and black), test lead TL75 (red and black), magnet hanger kit, soft case
    • Port (inch): 1/8 NPT Female
    • Pump: External
  16. BAKER INSTRUMENTS Pressure Calibrator Internal Hand Pump
    Mulai

    Rp6.099.900

    BAKER INSTRUMENTS Pressure Calibrator Internal Hand Pump
    Deskripsi:
    Analog pressure calibrators verify that pneumatic instruments using compressed air function within specifications. These calibrators display values using a dial and pointer. They are hand-operated and do not require a power source. Calibration applications include blast cleaners, rock drills, and pavement breakers.
Daftar Harga adjustable wrench facom Terbaru October 2026
Druck Pressure CalibratorRp9.899.900
FACOM Adjustable Wrench (Kunci Inggris)Rp519.900
FACOM Adjustable Wrench Grip (Kunci Inggris)Rp799.900
Parker Refill Pen with Blister (Isi Pulpen / Refill Pulpen)Rp65.900
Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris)Rp409.900
Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Rp599.900
FACOM Wrench Cabinet Four-WayRp739.900
FLUKE Pressure CalibratorRp68.999.900
TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Rp57.900
FACOM Combination Wrench Metric (Kunci Ring Pas)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait